0
1
2
3
4
5

Rattan Cushion Storage Box Black

Order Code: ZT3960869S

£214.99 Inc VAT (20%)


Description

Transform your outdoor living space with our black rattan garden storage box - an essential addition for ultimate organisation that effortlessly blends style and functionality.

The robust powder coated steel frame, complemented by a stunning UV resistant black rattan finish, not only ensures unmatched durability but also establishes a modern and sophisticated outdoor aesthetic. The added waterproof interior lining helps to prolong the lifespan of the chest while also preserving the contents, shielding them against various weather conditions.

Boasting a generous 582L capacity, this thoughtfully crafted chest serves as the ideal accompaniment to our Jardi rattan corner set, providing comfortable housing for all the cushions. This ensures their protection during the colder, rainier months, ensuring they remain dry and in pristine condition.

Enhancing its functionality, the premium Oxford waterproof storage bag, complete with a zip and handles, is meticulously tailored to fit your corner set cushions and perfectly nestles inside the box. This seamless integration facilitates a swift and efficient transfer of cushions from your furniture into the box, ensuring both the protection and convenience of your outdoor essentials.

Enjoy effortless access to your stored belongings, courtesy of the gas-assisted lid lift mechanism. This innovative feature, equipped with two pneumatic pistons, ensures a smooth lift and gentle closure, freeing your hands for a more convenient and user-friendly experience.

Designed for your convenience, the storage box features a handle on the left side and two wheels on the right-hand side, making it effortlessly movable around your outdoor space. This flexibility allows you to easily rearrange your patio area, adapting to your changing needs.

Elevate your outdoor haven with this black rattan garden storage box, the perfect garden storage solution.



Product Features:


* Stunning Black Rattan Finish & Steel Frame
* Generous 582L Storage Capacity
* Easy Portability with 2 Wheels & Handle
* Gas Assisted Lid Lift Mechanism
* Waterproof Storage Bag With Handles

Specifications:


* Colour: Black
* Weight: 19.6kg
* Box Material: Rattan
* Frame Material: Powder Coated Steel
* Bag Material: Oxford
* Height: 80cm/0.8m/31.5"
* Width: 138cm/1.38m/54.3"
* Depth: 70cm/0.7m/27.6"
* Capacity: 582L
* Internal Box Dimensions: 132cm W x 63cm D x 70cm H
* Storage Bag Dimensions: 125cm W x 67.5cm D x 63cm H
* UV Resistant: Yes

Box Contents:


* 1 x Durable Rattan Storage Box
* 1 x Waterproof Storage Bag With Handles

See full description
Specifications for Rattan Cushion Storage Box Black
  • Size
    80cm x 138cm x 70cm
  • Product Type
    Storage Box
  • Height
    80cm
  • Weight
    19.6kg
  • Colour
    Black
  • Width
    138cm
  • Depth
    70cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome