0
1
2

Really Useful 134L Base Only Clear 134CXL

Order Code: ZT1551891S

£49.99 Inc VAT (20%)


Description

This 134 litre transparent storage box features lockable clip handles to secure compatible lids (sold separately). Made from clear 100% polypropylene, it is easy to view the contents without the need to unstack or open the box. Compatible with the 134 litre lid, the box is ideal for storing toys, garden furniture or seasonal decorations. Complete with roller wheels and pull handle, the box is ideal for storing heavy, bulky items.
Transparent storage box without lid
Can be nested when empty
Can be stacked when full
Made from 100% Polypropylene
Roller wheels and pull handle
Capacity: 134 litres
Colour: Clear

See full description
Specifications for Really Useful 134L Base Only Clear 134CXL
  • MFR Part No.
    RUP65873
  • Weight
    3.385kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome