Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Storage & Organisation
Office Storage Solution
Roller Tablecloth Spunbond 25m Cut To Size White RS922501I
By Exacompta
Order Code:
ZT2120756S
£24.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/office-storage-solution/roller-tablecloth-spunbond-25m-cut-to-size-white-rs922501i/p/ZT2120756S
Add to quotation
View all Office Storage Solution
Description
Exacompta Roller Tablecloth Spunbond 25m Cut To Size White RS922501I
Specifications
Specifications for Roller Tablecloth Spunbond 25m Cut To Size White RS922501I
Size
1.2x25m
Material
Paper
Product Type
Kitchen Accessories
Form
Tablecloth
Colour
White
Environment Support
FSC Certified 100% Recyclable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome