0
1
2
3
4
5
6

SmoothMove Standard Moving Box 350x350x550mm (Pack of 10) 6207301

Order Code: ZT1543669S

£36.99 Inc VAT (20%)


Description

Made from strong, double thickness corrugated board, these Bankers Box SmoothMove standard storage boxes come with convenient pre-printed icons and large label areas for quick identification of contents. The boxes also feature optional perforated carry handles that can be used if required. The boxes do require tape for assembly and closure. Each box measures 350 x 350 x 550mm (internal). This pack contains 10 brown storage boxes.
Strong, double thickness corrugated board
Pre-printed icons and large label areas for quick identification
Optional perforated carry handles
Tape required for assembly and closure
Internal dimensions: 350 x 350 x 550mm
Colour: Brown
Pack of 10

See full description
Specifications for SmoothMove Standard Moving Box 350x350x550mm (Pack of 10) 6207301
  • Weight
    7.3kg
  • Pack Quantity
    10
  • MFR Part No.
    BB73258

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome