Sorter 31-Part A-z, 1-31

Order Code: ZT2659465S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.196%
10 +£26.3912%


Description

Durable expanding file is metal backing with tear-proof polypropylene scales for practical sorting. With alphabetical (A-Z) and numerical (1-31) division. Includes hanging eyelet. Flat design-allows you to sort in comfort while sitting. Divisions made of tear resistant polypropylene. Compact size no wider than an open A4 file. Metal frame with rubber feet to protect your desk. Available in blue colour.

See full description
Specifications for Sorter 31-Part A-z, 1-31
  • Product Type
    Expanding File
  • Type
    Sorter
  • Colour
    Blue
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome