0
1
2
3

Storage Box Grey Standard (Pack of 10) 00810-FF

Order Code: ZT1544238S

£53.99 Inc VAT (20%)


Description

This Bankers Box standard storage box features time saving Fastfold assembly and and oversized lid, which can accommodate A4 and foolscap suspension files, ring binders, lever arch files and Bankers Box 120mm transfer files. This pack contains 10 grey storage boxes measuring W333 x D380 x H285mm (internal).
Standard storage box
Time saving Fastfold assembly
Oversized lid will accommodate A4 and foolscap suspension files
Great for storing ring binders, lever arch files and Bankers Box 120mm transfer files
Stackable up to 4 high
Dimensions (internal): W333 x D380 x H285mm
Colour: Grey/White
Pack of 10

See full description
Specifications for Storage Box Grey Standard (Pack of 10) 00810-FF
  • Pack Quantity
    10
  • Weight
    7.4kg
  • MFR Part No.
    BB88537

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome