0
1
2
3
4
5
6
7

System Flip Top Storage Box Grey (Pack of 10) 01815

Order Code: ZT1544246S

£129.99 Inc VAT (20%)


Description

This Bankers Box heavy duty storage box features a hinged lid with a locking tab for security and time saving Fastfold assembly. The box also features a triple layer of board on the end panels and a double layer on the front and base for durable, long lasting archive storage. The box can hold ring binders, lever arch files and Bankers Box 120mm transfer files. This pack contains 10 grey boxes measuring W545 x D378 x H293mm (internal).
Storage box with hinged lid and locking tab
Time saving Fastfold assembly
Triple layer of board on end panels
Double layer of board on front and base
Can hold ring binders, lever arch files and Bankers Box 120mm transfer files
Dimensions: W545 x D378 x H293 (internal) / W390 x D560 x H310mm (External)
Colour: Grey/White
Pack of 10

See full description
Specifications for System Flip Top Storage Box Grey (Pack of 10) 01815
  • Weight
    10.9kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome