0
1
2
3
4
5

System Storage Box W370xD255xH440mm (Pack of 10) 00791-FFLP

Order Code: ZT1542095S

£66.99 Inc VAT (20%)


Description

This Bankers Box storage box features time saving Fastfold assembly, with a double layer of board on the end panels and base for additional strength. The box can hold 3 x Bankers Box 120mm foolscap transfer files and is ideal for long term and archive storage. This pack contains 10 green and white storage boxes measuring W370 x D440 x H255mm (internal).
Fastfold automatic assembly
Extra strength - double wall construction to end panels and base
Accommodates 3 x Bankers box 120mm transfer files
Made from 100% recycled board
Internal dimensions: W370 x D255 X H440mm
Pack of 10 boxes

See full description
Specifications for System Storage Box W370xD255xH440mm (Pack of 10) 00791-FFLP
  • Pack Quantity
    10
  • Weight
    7.32kg
  • MFR Part No.
    BB00791

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome