0
1
2
3

System Store Maxi with Ergo Handles (Pack of 10) 0048901

Order Code: ZT1544170S

£99.99 Inc VAT (20%)


Description

This Fellowes Bankers storage box features a triple layer of board on the end panels and a double layer on the sides and base, for durable, long lasting use. The boxes are supplied flat and feature time saving FastFold automatic assembly. The ergonomic handles are engineered at a 30 degee angle to reduce wrist strain when carrying. Each product is made from 100% recycled board.
Reinforced, ergonomic hand holes resist tearing and increase comfort when carrying
FastFold automatic assembly for quick & easy construction
Made from 100% recycled board
Dimensions: W390xD560xHx310mm
Pack of 10
Colour: Blue and White

See full description
Specifications for System Store Maxi with Ergo Handles (Pack of 10) 0048901
  • MFR Part No.
    BB78728
  • Pack Quantity
    10
  • Weight
    10.9kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome