OHP Pen Permanent Fine Black (Pack-10)

Order Code: ZT1049505X

£7.39 Inc VAT (20%)


Description

All the pens you need to produce a colourful and effective overhead projector display. Permanent/non permanent markers with fine and medium tips. Available packed in 10 (black only) or in wallets of four (black, blue, red and green).

Specifications for OHP Pen Permanent Fine Black (Pack-10)
  • Line Width
    0.6mm
  • Ink Colour
    Black
  • MFR Part No.
    KF01068
  • Pen Type
    permanent
  • Tip Size
    Fine
  • Retractable
    No
  • Type
    OHP Marker
  • Nib Size
    0.6
  • Nib Style
    Bullet
  • Attachment Type
    Clip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome