Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Organisation Folders
3 Flap Folder PP WOW Assorted
By Leitz
Order Code:
ZT1593235S
£81.99
each
Inc VAT (20%)
£1,639.80 minimum order value
Add to basket
Minimum order quantity: 20.
Get it by
Thu, 2nd Jan
In Stock
GBP
1639.80
https://www.zoro.co.uk/shop/office-supplies-and-packaging/organisation-folders/3-flap-folder-pp-wow-assorted/p/ZT1593235S
Add to quotation
View all Organisation Folders
Description
Leitz WOW 3-Flap Folder A4 Assorted
Specifications
Specifications for 3 Flap Folder PP WOW Assorted
Depth
320mm
Width
235mm
Height
8mm
Product Type
3 Flap Folder
Size
A4
Colour
Assorted
Material
PP
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome