7-Part Organiser 400gsm Pressboard A4 Red 5221Z

Order Code: ZT1543783S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

This bright Exacompta Europa part file features durable 400gsm pressboard covers and 7 sections for organising projects, reports, presentations and more. Each section can hold up to 25 sheets of 80gsm A4 paper and the file also features an elasticated closure to help keep contents secure. There is also a pre-printed contents panel on the front cover for quick reference. This bright red 7 part organiser measures 240 x 320mm.
7 part organiser file
Durable 400gsm pressboard covers
Each section can hold up to 25 sheets of 80gsm A4 paper
Elasticated straps for security
Pre-printed contents panel on front cover for reference
Dimensions: 240 x 320mm
Format: A4
Colour: Red

See full description
Specifications for 7-Part Organiser 400gsm Pressboard A4 Red 5221Z
  • MFR Part No.
    GH05221
  • Weight
    0.1301kg
  • Product Type
    7-Part Organiser
  • Colour
    Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome