Clear View Leaflet Pocket, WxH 340 X 255mm, Pack Of 5, Assorted Colours

Order Code: ZT2708516S

£139.99 Inc VAT (20%)


Description

Clear view leaflet pocket, WxH 340 x 255 mm, pack of 5, assorted colours. Supplied = assembled. For paper format = A4. Model = with hanging eyes for wall mounting. Frame colour = assorted colours. Material = PVC with plastic covered steel wire frame. Assortment of frame colours = red, blue, yellow, green, black. Overall height = 255 mm. Overall width = 340 mm. Filling depth = 80 mm. Product type = order folders/suspended filing pockets. Hardwearing, non reflective film framed with plastic coated steel wire, closed on both sides, with folding crease and 2 chrome plated metal suspension eyelets. Holds up to 210 A4 sheets - perfectly suited for brochures, small scale files, post, small objects etc. Ideal for quickly organising extensive documents and small items. The double frame with sturdy steel wire ensures outstanding durability. Expanding file pocket that opens to a maximum of 80 mm. Pack of 5 pockets. Assorted colours: 1 each in red, blue, yellow, green and black.

See full description
Specifications for Clear View Leaflet Pocket, WxH 340 X 255mm, Pack Of 5, Assorted Colours
  • Pack Quantity
    5
  • Frame Colour
    Assorted Colours
  • Product Type
    Order Folders/Suspended Filing Pockets
  • Supplied
    Assembled
  • Overall Height
    255mm
  • Overall Width
    340mm
  • For Paper Format
    A4
  • Filling Depth
    80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome