Clear View Panel, A4, For Metal Surfaces, Pack Of 5

Order Code: ZT2736322S

£72.99 Inc VAT (20%)


Description

Clear view panel, A4, for metal surfaces, pack of 5. Supplied = assembled. For paper format = A4. Model = magnetic. Material = PVC. Overall height = 370 mm. Overall width = 245 mm. Colour = transparent, black. Product type = document holders. Non-reflective PVC film to protect documents against dust and splash water.

Specifications for Clear View Panel, A4, For Metal Surfaces, Pack Of 5
  • Colour
    Transparent, Black
  • Material
    PVC
  • Pack Quantity
    5
  • Product Type
    Document Holders
  • Supplied
    Assembled
  • Overall Height
    370mm
  • Overall Width
    245mm
  • For Paper Format
    A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome