Clear View Panel, Pack Of 10, For A4, Black

Order Code: ZT2709193S

£119.99 Inc VAT (20%)


Description

Clear view panel, pack of 10, for A4, black. Supplied = assembled. For paper format = A4. Model = with revolving pins, for use in desks, wall holders or swivel arms. Frame colour = black. Material = PVC with plastic covered steel wire frame. Product type = clear view panels. Made of hardwearing, non-reflecting film framed with plastic coated steel wire. Easy insertion, sturdy metal pins. All panels in one colour or colour assortment (2 x red, 2 x blue, 2 x yellow, 2 x green, 2 x black) 5 clip-on tabs (height 50 mm) Keep your information well ordered, protected, up-to-date and easily accessible. Nearly indestructible.

See full description
Specifications for Clear View Panel, Pack Of 10, For A4, Black
  • Pack Quantity
    10
  • Product Type
    Clear View Panels
  • Frame Colour
    Black
  • Supplied
    Assembled
  • For Paper Format
    A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome