Clear View Panel Set, A4, With 10 Clear View Panels, Assorted Colours

Order Code: ZT2724631S

£299.99 Inc VAT (20%)


Description

Clear view panel set, A4, with 10 clear view panels, assorted colours. Supplied = assembled. For paper format = A4. Model = magnetic rear side. Frame colour = assorted colours. Assortment of frame colours = yellow, black, red, white, blue. Number of clear view panels = 10 pcs. Product type = clear view panel wall holder sets. Documents are easy to flip through and replace. Pin mechanism allows easy removal and insertion of individual clear view panels. Magnetic rear with 4 wide magnetic strips. A4 clear view panel set, incl. 10 clear view panels, assorted colours (2 x yellow, 2 x black, 2 x red, 2 x white, 2 x blue)

See full description
Specifications for Clear View Panel Set, A4, With 10 Clear View Panels, Assorted Colours
  • Frame Colour
    Assorted Colours
  • Supplied
    Assembled
  • Product Type
    Clear View Panel Wall Holder Sets
  • Number of Clear View Panels
    10
  • For Paper Format
    A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome