Colour'Ice Expanding Concertina File, Polypropylene, Translucent, 6 Tabbed Compartments for A4 Paper, Yellow - Outer Carton of 6

Order Code: ZT1062203S

Qty of 6 for
£39.54 Inc VAT (20%)
£6.59 each
QuantityPriceDiscount
1 - 59£6.590%
60 - 119£6.334%
120 - 299£6.068%
300 +£5.8012%

This product must be ordered in multiples of 6

Description

Quality PP expanding project file in cool, transclusent colour and appealing Colour'Ice design. 6 tabbed compartments. High capacity. Idea for organising and carrying notes, projects, notepads etc. Get a fresh design on your desk now.

Specifications for Colour'Ice Expanding Concertina File, Polypropylene, Translucent, 6 Tabbed Compartments for A4 Paper, Yellow - Outer Carton of 6
  • Colour
    Yellow
  • Depth
    60mm
  • Material
    Polypropylene
  • Width
    330mm
  • Height
    25mm
  • Weight
    0.218kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome