Durable DivisoFlex Project File A4 Blue 255706

Order Code: ZT1256613P

£8.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.490%
5 +£8.065%


Description

Durable DivisoFlex Project File A4 Blue 255706 Five distinct folders in one for perfect organisation of your documents. Ideally suited as a project file, credit or insurance file. Transparent, A4 clear view pocket with blank Index sheet. Full-length label holder with blue PVC back cover. Five coloured sections, with tab and separate filing and mechanisms. Also includes a channel for A4 suspension rail.

See full description
Specifications for Durable DivisoFlex Project File A4 Blue 255706
  • MFR Part No.
    10845DR
  • Colour
    Blue
  • Type
    Clip Files
  • Material
    PVC
  • Size
    A4
  • Weight
    193.35g
  • Spine Width
    15mm
  • Number of Sections
    5-Part

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome