Europa Spiral Wirebound Spring Transfer File Manilla A4 300 Micron Red (Pack 25)

Order Code: ZT1257671P

£53.99 Inc VAT (20%)


Description

Europa Spiral Wirebound Spring Transfer File Manilla A4 300 Micron Red (Pack 25) Part of the EuropaÆ range, these spiral files are made from 300 micron mottled pressboard. Available in a choice of colours.

Specifications for Europa Spiral Wirebound Spring Transfer File Manilla A4 300 Micron Red (Pack 25)
  • Type
    Transfer Files
  • Size
    A4
  • Material
    Pressboard
  • Colour
    Red
  • MFR Part No.
    65524EX
  • Weight
    80g
  • Capacity
    38mm
  • Grammage
    300
  • Recyclable
    100% Recyclable
  • Environment Support
    Blue Angel Certified
  • Biodegradable
    67% Biodegradable
  • Recycled Product
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome