Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Organisation Folders
GS 13 Part A4 Exp File Black
By Rapesco
Order Code:
ZT3525927S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 +
£11.51
4%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/organisation-folders/gs-13-part-a4-exp-file-black/p/ZT3525927S
Add to quotation
View all Organisation Folders
Description
Rapesco Germ-Savvy Antibacterial 13 Part A4 Expanding File - Black - PK1 - 1638
Tags:
#BulkDiscount
Specifications
Specifications for GS 13 Part A4 Exp File Black
Size
A4
Material
Polypropylene
Product Type
Expanding Files
Colour
Black
Tabs
Plain Index Tabs
Number of Sections
13 Pockets
Closure
Elastic Closure
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome