Project Folders Assorted (Pack of 25) PM22390

Order Code: ZT1548251S

£7.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.190%
5 - 9£6.904%
10 - 19£6.618%
20 - 49£6.3312%
50 +£6.0416%


Description

Project folders ideal for presenting reports, quotes and proposals. Featuring a full length spine title strip for identification and a standard 2-bar prong mechanism for neat, organised storage of documentation. These folders are A4 in size and are supplied in a pack of 25 assorted colours.
Project folders for presentation of documents
Clear front cover for visibility of contents
Standard 8cm, 2-bar prong mechanism for punched papers
Title strip spanning full length
Size: A4
Colour: Assorted
Pack of 25

See full description
Specifications for Project Folders Assorted (Pack of 25) PM22390
  • MFR Part No.
    LL22390
  • Pack Quantity
    25
  • Weight
    0.5611kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome