Recycle A4 Folder Clear (Pack 100)

Recycle A4 Folder Clear (Pack 100)

Order Code: ZT1060641SCopy

£43.99 Inc VAT (20%)


Description

Eye-catching, premium quality A4 Document Folder for protecting documents on the go and organising papers at work and at home. Made with recycled plastic, climate neutral, 100% recyclable and externally audited and certified by UL. This strong and practical document folder perfectly complements other products from the Leitz Recycle range and is made to last. Modern and contemporary green stationery that will look great at home and in the office. With the new eco friendly Recycle range from Leitz you can both improve your office environment – and the environment of our planet.

See full description
Specifications for Recycle A4 Folder Clear (Pack 100)
  • Width
    220mm
  • Height
    313mm
  • Pack Quantity
    100
  • Material
    Recycled Plastic
  • Size
    A4
  • Product Type
    A4 Document Folder
  • Number of Pockets
    1
  • Colour
    Transparent
  • For Paper Format
    A4
  • Sheet Capacity
    40