Recycle Expanding Concertina File A4, 5 Compartments, Black - Outer Carton of 5

Recycle Expanding Concertina File A4, 5 Compartments, Black - Outer Carton of 5

Order Code: ZT1060076S

£55.99 Inc VAT (20%)


Description

Eye-catching, premium quality PP Expanding Concertina File for every day use in school, office and home with 5 compartements.. Made from 80% recycled plastic, climate neutral, 100% recyclable and with Blue Angel environmental certification. This robust and practical project file perfectly complements other products from the Leitz Recycle range and is made to last. Modern and contemporary green stationery that will look great at home and in the office. With the new eco friendly Recycle range from Leitz you can both improve your office environment – and the environment of our planet.

See full description
Specifications for Recycle Expanding Concertina File A4, 5 Compartments, Black - Outer Carton of 5
  • Height
    41mm
  • Weight
    0.265kg
  • Depth
    240mm
  • Type
    Signature Folder
  • Colour
    Black
  • Width
    330mm
  • Material
    Polypropylene
  • For Paper Format
    A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome