Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Organisation Folders
Recycle PP Concertina File Blue
By Leitz
Order Code:
ZT3525734S
£13.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/organisation-folders/recycle-pp-concertina-file-blue/p/ZT3525734S
Add to quotation
View all Organisation Folders
Description
Leitz Recycle Polypropylene Expanding Concertina 5 Part File Blue 46240035
Specifications
Specifications for Recycle PP Concertina File Blue
Size
A4
Colour
Blue
Capacity
250 sheets
Material
Polypropylene
Product Type
Expanding Files
Orientation
Landscape
Recycled Product
80% Recycled Material
Number of Sections
5 Pockets
Environment Support
100% Recyclable
Closure
Twist Lock
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome