411269 AirWave Machine PW1

Order Code: ZT3494987S

£2,499.99 Inc VAT (20%)


Description

Compatible with all AirWave® pillow film (available separately) .Produces pillows and quilts from the same machine.Programmable one-key technology.Ergonomic design.Powerful performance.Power saving mode.Program lock function.Maximum film width 420mm.Film thickness: 16-40 mu.Roll capacity 200-2000m.8-10mtr per minute output.Noise level ? 60dB.W x D x H 316 x 413 x 232mm -extending base increases width to 466mm.Weight 5.6kg.Optional Bluetooth connectivity.

See full description
Specifications for 411269 AirWave Machine PW1
  • Product Type
    AirWave Machine
  • Weight
    5.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome