Cardboard Box Shelf, For Securing To Add-On Rails, For Table Width 1600mm, 7 Shelf Dividers

Order Code: ZT2690285S

£899.99 Inc VAT (20%)


Description

Cardboard box shelf, for securing to add-on rails, for table width 1600 mm, 7 shelf dividers. Supplied = flat pack. Product type = accessories for packing tables. Model = 7 shelf dividers. Width = 1600 mm. Depth = 400 mm. For width = 1600 mm. Type of mounting = on add-on rails. Height and depth adjustable. Cardboard box shelf incl. adapter for fastening to rails.

Specifications for Cardboard Box Shelf, For Securing To Add-On Rails, For Table Width 1600mm, 7 Shelf Dividers
  • Product Type
    Accessories for Packing Tables
  • Supplied
    Flat Pack
  • Depth
    400mm
  • Width
    1600mm
  • For Width
    1600mm
  • Mounting Type
    On Add-On Rails

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome