Kinetix Bag Neck Sealer, Plastic Frame, for 12mm Wide Tape

Order Code: ZT1175363P

£23.99each Inc VAT (20%)
£575.76 minimum order value
£24.994% off

Minimum order quantity: 24.

Description

Kinetix® Bag Neck Sealer

Budget plastic-framed bag neck sealer for 9-12mm wide tapes

• Good for food processing and corrosive environments
• Throat width 12mm
• Tape width 9-12mm
• Core diameter 75mm
• Maximum roll length 132mtr
• Weight 0.6kg
• 24 per outer
• Tape not included

Please note images are for illustration purposes only.

See full description
Specifications for Kinetix Bag Neck Sealer, Plastic Frame, for 12mm Wide Tape
  • Product Type
    Bag Neck Sealer
  • Tape Width
    9-12mm
  • Maximum Roll Length
    132m
  • Frame Material
    Plastic
  • Weight
    0.6kg
  • Core Diameter
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome