Pacplus Tape Dispenser, Bench Top, with Guard, for 25mm Wide Tape

Order Code: ZT1175346P

£35.99each Inc VAT (20%)
£431.88 minimum order value

Minimum order quantity: 12.

Description

Pacplus® Heavy Duty 25mm Tape Dispenser

Metal framed single core bench top dispenser for 25mm wide tapes on 75mm diameter core

• Heavy duty metal frame
• Hinged blade protector
• Core diameter 75mm
• Tape width 25mm (not included)
• Maximum roll length 66mtr
• Weight 1.1kg
• 12 per outer

Please note images are for illustration purposes only.

See full description
Specifications for Pacplus Tape Dispenser, Bench Top, with Guard, for 25mm Wide Tape
  • Product Type
    Tape Dispenser
  • Tape Width
    25mm
  • Weight
    1.1kg
  • Maximum Roll Length
    66m
  • Core Diameter
    75mm
  • Frame Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome