Pacplus Tape Dispenser, Pistol Grip, with Trigger, Brake and Protector, for 50mm Wide Tape

Pacplus Tape Dispenser, Pistol Grip, with Trigger, Brake and Protector, for 50mm Wide Tape

Order Code: ZT1175392PCopy

£14.39each Inc VAT (20%)
£345.36 minimum order value

Minimum order quantity: 24.

Description

Pacplus® Pistol Grip Dispenser with trigger blade

Trigger-operated 50mm wide hand held tape dispenser

• Trigger operated blade
• Metal frame
• Tape width 50mm (not included)
• Core diameter 75mm
• Maximum roll length 132mtr
• Adjustable brake
• Weight 0.4kg
• 24 per outer

Please note images are for illustration purposes only.

See full description
Specifications for Pacplus Tape Dispenser, Pistol Grip, with Trigger, Brake and Protector, for 50mm Wide Tape
  • Product Type
    Tape Dispenser
  • Tape Width
    50mm
  • Frame Material
    Metal
  • Core Diameter
    75mm
  • Weight
    0.4kg
  • Maximum Roll Length
    132m