262L 20MIC Roll 310MMX50M 3inCORE

Order Code: ZT5128928S

£539.99 Inc VAT (20%)


Description

High strength polyester backing
Resists loading with closed coat abrasive surface coated with a dry lubricant
Water-resistant





Suggested Applications
Use for finishing applications and flat lapping

See full description
Specifications for 262L 20MIC Roll 310MMX50M 3inCORE
  • Size
    310mmX50M
  • Length
    50m
  • Core Size
    3in
  • Width
    310mm
  • Product Type
    Roll
  • Material
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome