272L 9 Mic Roll 310MMX150M 3inPLAS Core

Order Code: ZT5132418S

£2,699.99 Inc VAT (20%)


Description

High strength polyester backing
Resists loading
Water-resistant
Excellent choice for microfinishing applications requiring fine finishes
Available in a versatile range of grades, so operators can select the right grade for their application



Suggested Applications
?Use in the finishing process of industrial cylindrical parts and polishing engine parts such as camshafts and crankshafts

See full description
Specifications for 272L 9 Mic Roll 310MMX150M 3inPLAS Core
  • Backing Material
    Polyester
  • Length
    150m
  • Size
    310mmX150M
  • Capacity
    272L
  • Product Type
    Roll
  • Width
    310mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome