Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Packing Tape & Dispensers
Packaging Tapes
508 Transp Tape 19mmx66m PK8
By Scotch
Order Code:
ZT3523727S
£9.19
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
9.19
https://www.zoro.co.uk/shop/office-supplies-and-packaging/packaging-tapes/508-transp-tape-19mmx66m-pk8/p/ZT3523727S
Add to quotation
View all Packaging Tapes
Description
Scotch 508 Transparent Tape 19mm x 66m (Pack 8) 7100213204
Specifications
Specifications for 508 Transp Tape 19mmx66m PK8
Adhesive Type
Permanent
Length
66m
Product Type
Adhesive Tape
Colour
Transparent
Width
19mm
Material
Polypropylene
Roll Core Size
Large Core
Type of Tape
Office Tape
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome