6 Rolls c.C.& S.S. Tape

6 Rolls c.C.& S.S. Tape

Order Code: ZT3081503S

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£40.314%
10 +£38.638%


Description

Grip Type: Pistol.
Message: Contents checked and security sealed.
Pack Quantity: 6.
Product Type: Hand held dispensers.
Sold As: Roll.Available in cartons of 36 rolls of polypropylene tape. Clearly printed tapes with handling instructions and general information. Roll length 66m. Tape width 50mm.

See full description
Specifications for 6 Rolls c.C.& S.S. Tape
  • Pack Quantity
    6
  • Product Type
    Hand Held Dispensers
  • Material
    Polypropylene
  • Roll Length
    66m
  • Size
    66m x 50mm
  • Tape Width
    50mm
  • Grip Type
    Pistol