0
1
2
3

Acrylic Plus Tape PT1100, Black, 1.14 mm, 25 mm x 20 m

Order Code: ZT1326677S

£109.99 Inc VAT (20%)


Description

3M Pressure Sensitive Acrylic Plus Tape PT1100 is a 1.14 mm (0.045 in) thick, black, double-coated foam tape with a red polyethylene liner with silicone coating on both sides. This tape is designed for the attachment of automotive exterior trim parts such as body side mouldings and claddings.

Specifications for Acrylic Plus Tape PT1100, Black, 1.14 mm, 25 mm x 20 m
  • Tape Thickness
    1.14µm
  • Resistance Features
    Chemical Resistant
    Temperature Resistant
    Abrasion Resistant
    Impact Resistant
  • Colour
    Black
  • Width
    25mm
  • Length
    20m
  • Material
    Polyethylene
  • MFR Part No.
    7100057973
  • Series
    Scotch® 80323
  • Adhesive Material
    Acrylic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome