Adhesive Tape 19mm x 3WITH Dispenser, Pack of 10 - KF27009
0
1
2

Adhesive Tape 19mm x 3WITH Dispenser, Pack of 10 - KF27009

Order Code: ZT1546974SCopy

£36.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£36.990%
5 - 9£35.514%
10 +£34.038%


Description

This Q-Connect tape dispenser has a one inch core and comes complete with a roll of 19mm x 33m tape. Providing quick and easy access, the dispenser has a translucent design, allowing you to monitor remaining tape. Ideal for desktops, classrooms, home use and more, the dispenser's sharp edge means that you can tear away the tape with consummate ease. This pack contains 10 dispensers in assorted colours with 2 each of clear, pink, orange, blue and green.
Non-slip base provides sturdy use
Sharp edge makes cutting tape easy
Translucent design
Comes with one roll of 19mm x 33m tape
Colour: 2 x Clear, Pink, Orange, Blue and Green
Pack of 10

See full description
Specifications for Adhesive Tape 19mm x 3WITH Dispenser, Pack of 10 - KF27009
  • MFR Part No.
    KF27009
  • Pack Quantity
    10
  • Core Diameter
    1in
  • Tape Length
    33m
  • Tape Width
    19mm
  • Colour
    Assorted