Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Packing Tape & Dispensers
Packaging Tapes
All Weather Tape 50mm x 4.5m - 617
By AUTOBAR
Order Code:
ZT3953686S
£3.99
each
Inc VAT (20%)
£171.57 minimum order value
Quantity
Price
Discount
1 - 49
£3.99
0%
50 - 99
£3.83
4%
100 +
£3.67
8%
Add to basket
Minimum order quantity: 43.
Get it by
Wed, 15th Jan
In Stock
GBP
171.57
https://www.zoro.co.uk/shop/office-supplies-and-packaging/packaging-tapes/all-weather-tape-50mm-x-4-5m-617/p/ZT3953686S
Add to quotation
View all Packaging Tapes
Description
AUTOBAR All Weather Tape 50MM x 4.5M - 617 617
Tags:
#BulkDiscount
Specifications
Specifications for All Weather Tape 50mm x 4.5m - 617
Width
50mm
Product Type
All Weather Tape
Size
50mm x 4.5m
Length
4.5m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome