0
1
2

AT712 50MM X 50M White Nuclear Tape

Order Code: ZT1037327P

£17.99 Inc VAT (20%)


Description

This nuclear polythene extruded cloth tape is coated with an aggressive, solvent free rubber resin adhesive. It has been specially designed for use in nuclear power plants and submarines as it is ideal for protecting stainless steel pipework. The tape is manufactured on a plastic core, which ensures low halogen and excellent protection against contamination. This nuclear tape is easy tear, and is also versatile, being suitable for sealing overalls, bags and sheets.

Features and Benefits
• Low halogen content
• Easy Tear
• Water and abrasion resistant
• Versatile applicability

Typical Applications
• Joining sheeting
• Sealing bags
• Protecting stainless steel pipework
• Sealing protective overalls

See full description
Specifications for AT712 50MM X 50M White Nuclear Tape
  • Tape Thickness
    0.27µm
  • Length
    50m
  • MFR Part No.
    200230
  • Material
    Polyethylene Coated Cloth
  • Width
    50mm
  • Series
    AT712
  • Colour
    White
  • Adhesive Material
    Synthetic Rubber Resin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome