BASIC Packing Station - With Add-On Rails - Cardboard Packaging Shelf, Top Shelf, Cutter And Strap Dispenser, HxWxD 780 X 1600 X 900mm

Order Code: ZT2689891S

£1,999.99 Inc VAT (20%)


Description

BASIC packing station, with add-on rails, cardboard packaging shelf, top shelf, cutter and strap dispenser, HxWxD 780 x 1600 x 900 mm. Supplied = pre-assembled, final assembly by customer. Product type = packing stations. Height = 1905 mm. Width = 1600 mm. Depth = 944 mm. Table height = 780 mm. Frame colour = silver grey RAL 7001. Panel thickness = 25 mm. Worktop colour = light grey. Countertop colour = traffic red RAL 3020. Packing station with basic equipment to optimise workflows. Easy to upgrade using many accessory components. With add-on rails, cardboard packaging shelf, and top shelf or with additional cutting device and dispenser. Easy self-assembly. With add-on rails, cardboard box stand and top shelf, cutting device and strap dispenser. Accessory components in traffic red RAL 3020.

See full description
Specifications for BASIC Packing Station - With Add-On Rails - Cardboard Packaging Shelf, Top Shelf, Cutter And Strap Dispenser, HxWxD 780 X 1600 X 900mm
  • Product Type
    Packing Stations
  • Frame Colour
    Silver Grey
  • Width
    1600mm
  • Depth
    944mm
  • Height
    1905mm
  • Panel Thickness
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome