Bopp Low Noise White 48mm*100m - PTC100

Order Code: ZT3956447S

£4.59each Inc VAT (20%)
£133.11 minimum order value
QuantityPriceDiscount
1 - 49£4.590%
50 - 99£4.414%
100 +£4.228%

Minimum order quantity: 29.

Description

PACKAGING Bopp Low Noise - White 48MM*100M - PTC100 PTC100

Specifications for Bopp Low Noise White 48mm*100m - PTC100
  • Size
    48mm x 100m
  • Colour
    White
  • Width
    48mm
  • Length
    100m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome