Box Lock Tape 48mmX20.3m+Disp

Box Lock Tape 48mmX20.3m+Disp

Order Code: ZT3524024S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Scotch Box Lock™ Packaging Tape sticks instantly to any box! It has the power of extreme grip to ensure boxes stay securely sealed, even during rough handling. Its advanced adhesive creates a secure seal over box edges, and its thickness and durability reduces splitting and tearing and makes it easier to find the start of the roll. This tape can be used to seal any type of box, including harder-to-stick-to 100% recycled boxes.

Specifications for Box Lock Tape 48mmX20.3m+Disp
  • Product Type
    Adhesive Tape
  • Colour
    Transparent
  • Width
    48mm
  • Adhesive Type
    Permanent
  • Length
    20.3m
  • Roll Core Size
    Large Core
  • Type of Tape
    Invisible Tape