Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
/
Packaging
/
Packing Tape & Dispensers
/
Packaging Tapes
Box of 48mm x 66m Clear 3M Scotch 371 Hotmelt Polypropylene Tape 36 x Rolls
By 3M
Order Code:
ZT2657843S
£89.99
Inc VAT (20%)
£93.99
4% off
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£86.39
4%
1
Add to basket
Get it by
Wed, 20th Aug
Add to quotation
View all Packaging Tapes
Description
Box of 48mm x 66m Clear 3M Scotch 371 Hotmelt Polypropylene Tape 36 x Rolls
Tags:
#BulkDiscount
Specifications
Specifications for Box of 48mm x 66m Clear 3M Scotch 371 Hotmelt Polypropylene Tape 36 x Rolls
Length
66m
Size
48mm x 66m
Colour
Transparent
Material
Polypropylene
Width
48mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome