Brown Parcel Tape 50mm x 66m Box 36 Piece

Order Code: ZT2116796S

£79.99 Inc VAT (20%)


Description

Brown Parcel tape.Suitable for a variety of packaging uses 50mm Width x 66 metres Polypropylene Buff Tape.

Specifications for Brown Parcel Tape 50mm x 66m Box 36 Piece
  • Product Type
    Parcel Tape
  • Material
    Polypropylene
  • Width
    50mm
  • Size
    50mm x 66m
  • Colour
    Brown
  • Length
    66m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome