Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Packing Tape & Dispensers
Packaging Tapes
Brown Parcel Tape 50mm
By Rolson
Order Code:
ZT3085353S
£2.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.69
0%
10 - 19
£2.58
4%
20 - 49
£2.47
8%
50 - 99
£2.37
12%
100 +
£2.26
16%
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
2.69
https://www.zoro.co.uk/shop/office-supplies-and-packaging/packaging-tapes/brown-parcel-tape-50mm/p/ZT3085353S
Add to quotation
View all Packaging Tapes
Description
Packing Tape
Single sided brown packing tape, manufactured from PVC. Size 50mm x 66m, weight 114grm
Tags:
#BulkDiscount
Specifications
Specifications for Brown Parcel Tape 50mm
Product Type
Parcel Tape
Material
PVC
Colour
Brown
Length
66m
Width
50mm
Size
50mm x 66m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome