Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Packing Tape & Dispensers
Packaging Tapes
Clear Hotmelt 132m Length Hand Tape - Pack of 36
Order Code:
ZT3346708S
£89.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 29th Nov
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/packaging-tapes/clear-hotmelt-132m-length-hand-tape-pack-of-36/p/ZT3346708S
Add to quotation
View all Packaging Tapes
Description
Hand Tape 25mu PP 48mm x 132m
Specifications
Specifications for Clear Hotmelt 132m Length Hand Tape - Pack of 36
Width
48mm
Product Type
Hand Tape
Size
48mm x 132m
Length
132m
Material
PP
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome