0
1

Clear Packaging Tapes


Select
£5.49 Inc VAT (20%)


See all variants from £5.49

Description

Provides the ultimate solution for moving, shipping and storing.
These tapes offer heavy-duty strength and durability. The crystal clear tape is water and temperature resistant, 72mm wide and has a 3.4mm thickness. Its smooth, quiet dispensing secures packages quicker and easier with just one strip. With its wider tape construction, easy-to-grip dispenser, and problem-free tear, this tough tape is simpler to use than other packaging tapes. Plus, its easy-to-refill dispenser lets you get the job done in no time.

Features and Benefits
• Heavy duty - use on tough repairs
• Extra thick dhesive layer
• Crystal clear - won't yellow outdoors
• Weatherproof - Water, UV and Temperature Resistant
• Airtight for patching smooth surfaces
• Easy to tear
• Sticks to smooth, rough and uneven surfaces

Feature Attributes

Resistance Features:
Temperature Resistant,UV Resistant,Waterproof,Weatherproof
Tape Thickness:
3.4 mm
Colour:
Transparent
Width:
72 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome