Clear Polypropylene Tape 25mm x 66m
0
1
2

Clear Polypropylene Tape 25mm x 66m

Order Code: ZT1248835X

£0.69each Inc VAT (20%)
£3.45 minimum order value
QuantityPriceDiscount
1 - 49£0.690%
50 - 99£0.664.5%
100 +£0.6210%

Minimum order quantity: 5.

Description

Standard 66m length rolls, ideal for sealing cartons, boxes, bags and packages it provides a secure seal for items in storage and in transit.

Features and Benefits
• Strong adhesive bond
• Provides a secure seal for items in storage and in transit
• Resistant to abrasion, high temperatures, UV and impact
• Ideal for sealing cartons, boxes, bags and packages

Notes
• Size (WxL): 25mm x 66m

See full description
Specifications for Clear Polypropylene Tape 25mm x 66m
  • Colour
    Transparent
  • Material
    Polypropylene
  • Width
    25mm
  • Length
    66m
  • MFR Part No.
    BCP25
  • Resistance Features
    Impact Resistant
    Temperature Resistant
    UV Resistant
    Abrasion Resistant
  • Tape Thickness
    25µm
  • Adhesive Material
    Acrylic