Clear Repair Tape 8.2m

Order Code: ZT1729850S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Gorilla Clear Repair Tape 8.2m
Note: Image is for illustrative purposes only and may differ from the actual product.

Specifications for Clear Repair Tape 8.2m
  • Pack Quantity
    1
  • Adhesive Type
    Permanent
  • Length
    8.2 metre
  • Colour
    Transparent
  • Width
    48mm
  • Type
    Adhesive Tape
  • Type of Tape
    Building Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome