0
1

Clear Tape, 48mm x 150m

Order Code: ZT1022516P

£1.49 Inc VAT (20%)


Description

Clear tape is versatile for all general packaging requirements.

Features and Benefits
• Solvent based adhesive to provide excellent adhesion for all general packaging requirements
• Manufactured to offer long-lasting adhesion

Typical Applications
• Boxes
• Polythene packaging

See full description
Specifications for Clear Tape, 48mm x 150m
  • Colour
    Transparent
  • Width
    48mm
  • MFR Part No.
    ETC-PLUS
  • Pack Quantity
    1
  • Length
    150m
  • Adhesive
    Solvent based
  • Material
    Polypropylene
  • Tape Thickness
    43µm
  • Adhesive Material
    Acrylic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome