Clever Tape 18mmx25m - Pack of 6

Order Code: ZT4792594S

£19.99 Inc VAT (20%)


Description

SELLOTAPE Clever Tape has an invisible finish when applied to white paper and even when photocopied. As the tape can not be seen it is ideal for repairing and joining documents. It is multi-purpose as not only can it be used as a tape, it also allows you to write on it with pen, pencil and markers.

Specifications for Clever Tape 18mmx25m - Pack of 6
  • Product Type
    Adhesive Tape
  • Adhesive Type
    Permanent
  • Width
    18mm
  • Length
    25m
  • Colour
    Transparent
  • Surface Finish
    Matte
  • Type of Tape
    Office Tape
  • Roll Core Size
    Small Core