Ferrous Tape, Roll, Width 35mm, Roll Length 5 M, Pack Of 3, White

Order Code: ZT2719792S

£94.99 Inc VAT (20%)
£99.995% off


Description

Ferrous tape, roll, width 35 mm, roll length 5 m, pack of 3, white. Supplied = assembled. Width = 35 mm. Colour = white. Finish = painted. Material = metal. Thickness = 0.13 mm. Feature = magnetic. Roll length = 5 m. Product type = document holders. Front side magnetic, rear side self adhesive, length can be shortened individually - simply cut with scissors. For attachment of information, documents, drawings, plans, photos or posters using magnets. Flexible to lay from wall to wall and around the corner, the surface must be clean and free of dust. Fitted with self adhesive foam padding to compensate wall unevenness. Limited suitability for rendering or ingrain wallpaper with a coarse structure. Product cannot be removed without residue. Self adhesive, magnetic tape on rolls with a specially painted white metal surface. Width 35 mm, roll length 5 m. Pack of 3 rolls.

See full description
Specifications for Ferrous Tape, Roll, Width 35mm, Roll Length 5 M, Pack Of 3, White
  • Product Type
    Document Holders
  • Material
    Metal
  • Pack Quantity
    3
  • Colour
    White
  • Supplied
    Assembled
  • Width
    35mm
  • Finish
    Painted
  • Roll Length
    5m
  • Tape Thickness
    0.13mm
  • Features
    Magnetic
  • Additional Features
    Magnetic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome